missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Ladle Scoop
Bochem™ Ladle Scoop is constructed of Stainless Steel and features a rounded handle.
£42.25 - £44.20
Product Code | Brand | Capacity (Metric) | Length (Metric) | Width (Metric) Bowl | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Width (Metric) Bowl | Price | Quantity & Availability | |||
10070841
|
Bochem™
8793 |
200 mL | 300 mm | 90 mm |
£42.25
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||
10594451
|
Bochem™
8795 |
380 mL | 400 mm | 120 mm |
£44.20
Each |
Estimated Shipment: 22-04-2024
Log in to see stock. |
|||
Description
- Stainless Steel
- Rounded handle
- 8mm handle diameter
Specifications
Stainless Steel (18/10) | |
Rounded Handle |