missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Laboratory Bottle

Boro 3.3 glass bottle with polypropylene screw cap and pouring ring

Brand:  BRAND™ 122574

149.14 GBP valid until 2021-01-31
Use promo code "15003" to get your promotional price.



Code : NEW

Additional Details : Weight : 3.00000kg

 View more versions of this product

Product Code. 10079690

  • £222.00 / Each


In stock, ready to ship: 6
Add to basket

Description

Description

  • Threaded to DIN ISO 4796
  • Studded base for stability and abrasion resistance
  • Graduated, with marking area
  • Screw cap and pouring ring PP
  • Autoclavable (121 °C)
  • Specifications

    Specifications

    Autoclavable
    412 mm
    Borosilicate Glass (3.3)
    234 mm
    Yes
    10,000 mL
    1
    Videos
    SDS
    Documents
    Special Offers

    Special Offers

    • Use code 15003 to receive this promotion.
      : 15003

      2021-01-31

      *Discount will apply to qualifying orders received by Fisher Scientific between 01/11/2020 and 31/01/2021 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

      Terms & Conditions Learn More