Learn More
Buerkle™ LaboPlast™ Bio Spatulas
Penetrates directly into paper or plastic containers and sacks. Buerkle™ LaboPlast™ Bio Spatulas are ideal for sampling powders, granulates and pastes.
Brand: Buerkle™ 5379-0009
17.61 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 0.17000kg
Description
- Ergonomically shaped handle
- Spatula is ideal for sampling powders, granulates and pastes
- Sharp blade penetrates directly into containers such as paper or plastic sacks
- Made of environmentally sound polyethylene
- Individually packaged in bio-PE film for disposable use
- 100% recyclable
- Approved for use with foodstuffs
- Quantity: 10/Pack
Specifications
Recyclable Spatula/Blade | |
Insertion depth: 150 mm | |
263 mm Total |
Polyethylene (Recyclable) | |
Dual-ended |