Labconco™ Glassware Washer Accessory, Lower Spindle Rack

Outfit your glassware washer with a Labconco Lower Spindle Rack to provide a secure fit during direct injection cleaning.

Overview
Brand: Labconco™

Manufacturer Part Number: 4595700

UNSPSC: 41120000

Code: 03

Additional Details:
Additional Details: Weight: 9.09000kg



Includes: 36 removable spindles, 36 adjustable height clips, 10 small spindles, tool to remove spindles, 36 nylon plugs

Product Code. 15139685

Quantity Price
1 £ 2262.04 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Dimensions (L x W x H) 53.34 x 53.59 x 21.84cm (21 x 21.1 x 8.6 in.)
Rack Type Lower Spindle
No. of Pins 36
For Use With (Equipment) FlaskScrubber™, FlaskScrubber™ Vantage series, SteamScrubber™ glassware washers
Material Type 304 Stainless Steel
Weight (Metric) Shipping 9.07kg
Includes 36 removable spindles, 36 adjustable height clips, 10 small spindles, tool to remove spindles and 36 nylon plugs

  • Provides direct injection cleaning through the spindles
  • May be used in place of the Lower Standard Rack in any SteamScrubber
  • Constructed of Type 304 stainless steel
  • Spindles may be removed and plugged to accommodate accessory inserts (sold separately)
  • Spindle dimensions: 7.4 in. high x 1/4 in. OD
  • Accommodates glassware up to 18.7 in. high (without upper rack in place) and 8.3 to 10.6 in. high (with upper rack in place, depending on rack position)