missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FlaskScrubber™ / FlaskScrubber™ Vantage Glassware Washer Accessory, Upper Spindle Rack

Outfit your glassware washer with a Labconco Upper Spindle Rack to provide a secure fit during direct injection cleaning.

Brand:  Labconco™ 4595600

UNSPSC : 41120000

Code : 03

Additional Details : Weight : 9.09000kg

Product Code. 15149685

  • £2166.47 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Includes: Slide release latches, 30 removable spindles, 30 adjustable height clips, 10 small spindles, 15 plastic glassware holders, tool to remove the spindles, 30 nylon plugs, wash arm

Specifications

Description

  • Upper Spindle Rack provides direct injection cleaning through the spindles
  • Constructed of Type 304 stainless steel
  • Spindles may be removed and plugged to accommodate accessory inserts (sold separately)
  • Spindle dimensions: 5.25 high x 1/4 in. OD
  • Accommodates glassware up to 8.5 in. high
  • Rack designed for FlaskScrubber and FlaskScrubber Vantage Series Glassware Washers provides forced air drying through the spindles and includes side rails for tank side wall installation
Description & Specifications

Specifications

FlaskScrubber™, FlaskScrubber™ Vantage series glassware washer
Upper Spindle
9kg
Type 304 Stainless Steel
30
53.08 x 50.8 x 18.28cm (20.9 x 20 x 7.2 in.)