missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Test Tube Spindle Racks

May be used in place of Lower Standard Rack in any SteamScrubber™ or Lower Spindle Rack in any FlaskScrubber™ or FlaskScrubber Vantage™ Series Washer

Brand:  Labconco™ 4546000

Code : 03

Additional Details : Weight : 9.09000kg

 View more versions of this product

Product Code. 15199665

  • £2212.57 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Holds: Test tubes, vials and other laboratory glassware containers (upto 10mm in diameter)
  • Water and detergent are injected through spindles to clean and rinse tubes
  • Hot air is forced through spindles to dry test tubes in FlaskScrubber or FlaskScrubber Vantage Series Washer
  • Material: 304 stainless steel
  • Riser elevates tubes 3/4 in. (19mm) from bottom of the spindles for proper drainage
Note: Spindle Rack Conversion Kit requires Lower Standard Rack (not included).

Specifications

Specifications

54.61cm
Hold test tubes, vials and 10mm dia. other laboratory glassware containers
150 each 2 H x 0.125 in. O.D. spindles with nylon fasteners and riser
12.7cm
9kg
Each
FlaskScrubber™, FlaskScrubber™ Vantage series, SteamScrubber™ glassware washer
Type 304 Stainless Steel
Lower Test Tube Spindle Rack
53.3cm
Videos