missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Telescoping Base Stands with Casters

Provide mobility for short distances and gain access to the area behind the stand for service or maintenance

Brand:  Labconco™ 3746713

Code : 03

Additional Details : Weight : 52.73000kg

 View more versions of this product

Product Code. 15119695

  • £917.30 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Can be adjusted to eight height positions prior to installation
  • Legs adjustable in 1 in. increments from 27.5 to 34.5 in. (69.8 x 87.6cm)
  • Durable 1.75 in. (4.5cm) tubular, powder-coated steel frame
  • Feature 5 in. diameter, toe-locking, non-marking polyurethane casters with bearings for quiet operation

Specifications

Specifications

101.6cm
Base Stand
ADA
5 in. dia. toe locking, nonmarking polyurethane casters with bearings
152.4cm
Paramount™ ductless enclosures, XPert™ balance enclosures, XPert™ filtered balance system, XPert™ nano enclosures
Provide mobility for short distances and gain access to the area behind the stand for service or maintenance
53kg
Videos