missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Telescoping Base Stands with Casters

With 5 in. dia. (12.7cm) toe-locking casters

Brand:  Labconco™ 3746711

Code : 03

Additional Details : Weight : 45.45000kg

 View more versions of this product

Product Code. 15149655

  • £840.86 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Nonmarking polyurethane casters with bearings for quiet operation and added mobility
  • Length, 29 in. (74cm)

Specifications

Specifications

73.66cm
Stand
ADA
43kg
91.4cm
3 ft. enclosure
5 in. dia. lockable nonmarking polyurethane casters
Videos