missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Telescoping Base Stands with Casters

With 5 in. dia. (12.7cm) toe-locking casters

Brand:  Labconco™ 3746714

Code : 03

Additional Details : Weight : 56.82000kg

 View more versions of this product

Product Code. 15139695

  • £951.28 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Nonmarking polyurethane casters with bearings for quiet operation and added mobility
  • Length, 29 in. (74cm)

Order Info

Enclosures supported by mobile base stands will require special modifications to incorporate flexible ducting,
wiring and plumbing when applied.

Specifications

Specifications

73.66cm
Stand
ADA
57kg
182.9cm
Paramount™ ductless enclosures, Protector™ XVS™ ventilation station, Purifier™ horizontal clean benches, XPert™ balance enclosures
5 in. dia. lockable nonmarking polyurethane casters
Videos