missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Telescoping Base Stands with Casters
With 5 in. dia. (12.7cm) toe-locking casters
Brand: Labconco™ 3746712
Code : 03
Additional Details : Weight : 50.00000kg
Description
- Nonmarking polyurethane casters with bearings for quiet operation and added mobility
- Length, 29 in. (74cm)
Specifications
73.66cm | |
Stand | |
ADA | |
38kg |
121.9cm | |
3 ft. enclosure | |
5 in. dia. lockable nonmarking polyurethane casters |