missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Telescoping Base Stands

Support loads up to 1000 lb. (450kg); ADA compliant

Brand:  Labconco™ 3746704

Code : 03

Additional Details : Weight : 54.55000kg

 View more versions of this product

Product Code. 15129695

  • £789.90 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Requires : Work surface (sold separately).

Description

Description

  • With four fixed leveling feet
  • Length, 29 in. (74cm)

Specifications

Specifications

73.7cm
Stand
ADA
182.8cm
Protector™ XVS ventilation station
55kg
Videos