missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Telescoping Base Stands

Support loads up to 1000 lb. (450kg); ADA compliant

Brand:  Labconco 3746702

Code : 03

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11878681

  • £713.46 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Requires : Work surface (sold separately).

Specifications

Specifications

73.7cm
Stand
ADA
121.9cm
Protector™ XVS ventilation station
50kg
Videos