missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Telescoping Base Stands

For 4 ft. telescoping base stand

Brand:  Labconco™ 3811104

UNSPSC : 41100000

Code : 03

Additional Details : Weight : 8.18000kg

 View more versions of this product

Product Code. 15189695

  • £256.30 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

25.14cm
Base stand
Hook on the lower rear horizontal cross member of the telescoping base stand
9.9D x 72 in. W
182.8cm
6 ft. telescoping base stand
Epoxy Coated Steel