Labconco™ Support Shelves: Telescoping Base Stand


Overview
Brand: Labconco™

Manufacturer Part Number: 3811101

Shelf kit for 914mmm telescoping base stand

UNSPSC: 41100000

Code: 03

Additional Details:
Additional Details: Weight: 5.45000kg



Product Code. 15159695

Quantity Price
1 £ 122.95 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Width (Metric) 91.44cm
Type Support Shelf
For Use With (Equipment) 3 ft. telescoping base stand
For Use With (Application) Provides work surface to support remote equipment
Material Powder-coated 18 ga. steel
Weight (Metric) 5kg
Depth (Metric) 25.14cm