missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ SteamScrubber™ Glassware Washer

Clean glassware is essential in any lab. Labconco SteamScrubber™ Glassware Washer provides thorough, efficient, and economical cleaning that meets demanding laboratory standards.

Brand:  Labconco 4400331

Code : 03

Additional Details : Weight : 92.27000kg

 View more versions of this product

Product Code. 15129655

  • £8910.00 / Each


Estimated Shipment
03-04-2018
Add to basket

Specifications

Specifications

12A
230V 50/60Hz
86.6 to 91.7cm
93°C
60°C
20 to 120psi for hot tap water pressure at washer
Undercounter SteamScrubber™
93kg
UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL, CE
Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
230V
Domestic/international
4.7L/min. for hot tap water, 3.4L/min. for purified water
Two open rack, glass viewing window, 25w interior light
49°C
Type 304 Stainless Steel
0psi
13L/Fill
61.2cm
69.6cm
50/60Hz
Videos