missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ SteamScrubber™ Glassware Washer

Clean glassware is essential in any lab. Labconco SteamScrubber™ Glassware Washer provides thorough, efficient, and economical cleaning that meets demanding laboratory standards.

Brand:  Labconco 4400431

Code : 03

Additional Details : Weight : 107.00000kg

 View more versions of this product

Product Code. 15160585

  • £8493.55 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

12A
230V 50/60Hz
86.9 to 91.9cm
93°C
60°C
20 to 120psi for hot tap water pressure at washer
SteamScrubber™ Glassware Washer
107kg
UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL, CE
Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
230V
Domestic/international
4.7L/min. for hot tap water, 3.4L/min. for purified water
Two open rack, glass viewing window, 25w interior light
49°C
Type 304 Stainless Steel
0psi
13L/Fill
61.5cm
69.9cm
50/60Hz
Videos