missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ SteamScrubber™ Culture Tube Inserts

Culture Tube Inserts for use with Labconco FlaskScrubber and SteamScrubber Glassware Washers.

Brand:  Labconco 4402001

Code : 03

Additional Details : Weight : 1.14000kg

 View more versions of this product

Product Code. 15149665

  • £231.87 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Type 304 stainless steel basket-style Inserts fit in standard open racks and spindle racks in SteamScrubber and FlaskScrubber Glassware Washers. Holds 144 each 15 to 18 mm OD tubes. Grid size is 23.8 mm x 23.8 mm. For use in lower rack only.
Specifications

Specifications

144 x 15 to 18mm O.D. tube
Each
Type 304 Stainless Steel
Culture Tube Insert
45.7cm
19.81cm
FlaskScrubber™, SteamScrubber™ glassware washer
16.2cm
1.1kg
Videos