missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Labconco™ SteamScrubber™ Culture Tube Inserts

Culture Tube Inserts for use with Labconco FlaskScrubber and SteamScrubber Glassware Washers.

Brand:  Labconco™ 4402101

Code : 03

Additional Details : Weight : 1.36000kg

 View more versions of this product

Product Code. 15129665

  • £181.76 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Type 304 stainless steel basket-style Inserts fit in standard open racks and spindle racks in SteamScrubber and FlaskScrubber Glassware Washers. Holds 105 each 20 to 24 mm OD tubes. Grid size is 26.5 mm x 26.5 mm. For use in lower rack only.
Specifications

Specifications

105 x 20 to 24mm O.D. tube
Each
Type 304 Stainless Steel
Culture Tube Insert
45.7cm
21.08cm
FlaskScrubber™, SteamScrubber™ glassware washer
25.14cm
1.1kg
Videos