missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Secondary Trap Canister and Inserts for CentriVap™ System

Product Code. 13265130 Shop All Labconco Corporation Products
Click to view available options
Type:
Acid Trap Insert
Moisture Trap Insert
Radioisotope Trap Insert
Solvent Trap Insert
Weight (Metric):
1.8 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13265130

Brand: Labconco™ 7814900

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Help to provide secondary protection to vacuum pumps in evaporation systems

  • Clear polypropylene canister with mounting bracket, 17 in. (43cm) PVC tubing, and two clamps
  • Canister accommodates trap inserts listed in the table

Specifications

Material Polypropylene
For Use With (Equipment) CentriVap™ system
Type Moisture Trap Insert
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.