Labconco™ Replacement Bag for Bag-in/Bag Out HEPA Filter


Overview
Brand: Labconco™

Manufacturer Part Number: 3776005

UNSPSC: 41100000

Code: 03

Additional Details:
Additional Details: Weight: 1.82000kg



Product Code. 15179715

Quantity Price
1 £ 268.09000000000003 / Each
Estimated Shipment
23-06-2017
Add to basket


Description and Specification

Specification

Product Type Filter Accessory
Filter Type HEPA/ULPA
Weight (Metric) 4.1kg
For Use With (Equipment) 4 ft. bag-in/bag out HEPA/ULPA filter XPert™ system and station
Length (Metric) 243.8cm