missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Replacement Bag for Bag-in/Bag Out HEPA Filter

Replacement bag for filters in XPert and RXPert Balance and Bulk Powder Enclosures and XPert Nano Enclosures.

Brand:  Labconco™ 3776004

Code : 03

Additional Details : Weight : 1.36000kg

 View more versions of this product

Product Code. 15159715

  • £264.37 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Replacement Bag for Bag-in/Bag-out HEPA Filter, 73 in. circumference x 96 in. long (185.4 x 243.8 cm) for use with Labconco 3-Ft XPert Systems and Stations and 6-Ft XPert Systems and Stations (2 required for 6-Ft).
Specifications

Specifications

Filter Accessory
3 and 6 ft. bag-in/bag out HEPA/ULPA filter XPert™ system and station
243.8cm
HEPA/ULPA
3.2kg