Labconco™ Replacement Bag for Bag-in/Bag Out HEPA Filter


Overview
Brand: Labconco™

Manufacturer Part Number: 3776003

Bag 1,219mm x 1,372mm Labconco replacement

UNSPSC: 41110000

Code: 03

Additional Details:
Additional Details: Weight: 4.00000kg



Product Code. 11781499

Quantity Price
1 £ 243.72 / Each
Estimated Shipment
09-03-2017
Add to basket


Description and Specification

Specification

Filter Type HEPA/ULPA
For Use With (Equipment) 2 ft. Bag-in/bag out HEPA/ULPA filter XPert™ system and station
Weight (Metric) 2.3kg
Length (Metric) 137.2cm
Product Type Filter Accessory