missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector XVS™ Ventilation Stations Accessories: Remote Blowers

Remote Blower for connection to XPert Balance Enclosure, Protector XVS Ventilation Station, Purifier HEPA Filtered Enclosure, Protector Work Station or Protector Demonstration Hood.

Brand:  Labconco™ 4863501

UNSPSC : 47121700

Code : 03

Additional Details : Weight : 14.09000kg

 View more versions of this product

Product Code. 15139725

  • £1164.93 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

This Remote Blower is for connection to XPert Balance Enclosure, Protector XVS Ventilation Station, Purifier HEPA Filtered Enclosure, Protector Work Station or Protector Demonstration Hood. The direct drive blower has a 1/4 hp TEFC-type motor and overcomes external static pressure of 0.5 in. at 420 CFM. Housing and impeller are corrosion-resistant, phenolic-coated steel. Recommended for low to moderately corrosive conditions. Blower inlet is 5.94 in. OD and is sized to accept 6 in. nominal diameter PVC duct. Blower outlet is 4.25 in. x 7.4 in. OD.
Specifications

Specifications

5.6/2.8A
115/230V
Blower
50Hz
Epoxy-Coated Steel