Labconco™ Manual Hydraulic Lift Base Stands


Overview
Brand: Labconco™

Manufacturer Part Number: 3780402

UNSPSC: 41100000

Code: 03

Additional Details:
Additional Details: Weight: 106.82000kg



Product Code. 15159705

Quantity Price
1 £ 2113.54 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Weight (Metric) 107kg
Width (Metric) 185.9cm
Type Manual
Depth (Metric) 87.1cm
Certifications/Compliance ADA