missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Manual Hydraulic Lift Base Stands

Manual Hydraulic Lift Base Stands for Labconco Purifier and XPert Enclosures.

Brand:  Labconco™ 3780400

Code : 03

Additional Details : Weight : 59.09000kg

 View more versions of this product

Product Code. 15199695

  • £2046.95 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

These stands have a built-in hydraulic lift so that height may be adjusted at any time. They allow you to position the stand and the safety enclosure or clean bench it supports to accommodate persons of different heights and wheelchair-bound users, to transport equipment through doorways, and for easier service access. • Support Purifier Class I Safety Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, Purifier Filtered PCR Enclosures, XPert Balance Enclosures, XPert Nano Enclosures, and XPert and RXPert Filtered Balance Systems. • Support loads up to 1000 pounds. • ADA-compliant. • Durable 1.75 in. tubular, powder-coated steel frame with rear crossbar supports. Sub-frame is 2.0 in. x 3.0 in.. • Height is infinitely adjustable from 25.5 in. to 33.5 in. high. • Include four powder-coated, die-cast feet with levelers. • Include front-accessible hand crank. Turning the crank clockwise raises the stand; counterclockwise lowers it. The handle may be disengaged and folded under, out of the way, when not in use.
Specifications

Specifications

87.1cm
Stand
Epoxy Coated Steel
94.5cm
ADA
59kg
Videos