missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FreeZone™ -105°C 4.5L Benchtop Freeze Dry Systems

Designed for light sample loads with very low eutectic points.

Brand:  Labconco 7382033

Code : 50

Additional Details : Weight : 82.00000kg

 View more versions of this product

Product Code. 12733035

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Requires : Vacuum pump with a displacement of at least 86 liters per minute, 0.002 mBar ultimate pressure and fitting suitable for 3/4 in. ID vacuum
hose. Freeze dry glassware if not bulk freeze drying.

Specifications

Specifications

10A
65.2cm
67cm
PTFE Coated Collector Chamber
58.4cm
4.5L
230V 50Hz
50Hz
Benchtop Freeze Dry System with PTFE-Coated Collector
230V
Videos
Documentation