missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FlaskScrubber™ and SteamScrubber™ Glassware Washer Accessories

Make Labconco washers compatible with available electrical and plumbing

Brand:  Labconco™ 4591901

Code : 03

Additional Details : Weight : 3.64000kg

 View more versions of this product

Product Code. 15129685

  • £581.81 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Conversion Kits, Freestanding to Mobile

  • Add mobility to freestanding SteamScrubber and FlaskScrubber Glassware Washers
  • Not for use with undercounter washers or FlaskScrubber Vantage Series Glassware Washers
  • Allow washers to be plugged into a 20A electrical wall outlet and connected to a standard laboratory sink faucet
  • Kit consists of four 2 in. dia. rubber casters, two aerator adapters for connection to standard 55/64 in.-27 male and 15/16 in.-27 female laboratory faucets, drain hose and installation instructions
Drain Water Cooling Kits
  • For mixing cold tap water with hot drain water so that water <60°C (<140°F) is directed to house drain system
  • Consist of plumbing components, solenoid valve and electrical connections
  • When washer drainage pump is activated, solenoid valve opens, releasing flow of cold tap water to drain

Specifications

Specifications

50/60Hz
Each
FlaskScrubber™, SteamScrubber™ glassware washer
Drain Water Cooling Kit
230V 50/60Hz
230V
Used to mix cold tap water with hot drain water so that Water <60°C is directed to the house drain system
Plumbing components, solenoid valve and electrical connections
3.6kg
Videos