missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FlaskScrubber™ Glassware Washer

Provide thorough, efficient, and economical cleaning that meets demanding laboratory standards by outfitting your lab with a Labconco FlaskScrubber™ Glassware Washer.

Brand:  Labconco™ 4578121

Code : 03

Additional Details : Weight : 91.36000kg

 View more versions of this product

Product Code. 15159675

  • £10230.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

12A
208/230V 50/60Hz
83.6 to 88.6cm
93°C
60°C
20 to 120psi for hot tap water pressure at washer
Undercounter Washer
93kg
UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL, CE
Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
208/230V
Domestic/international
4.7L/min. for hot tap water, 3.4L/min. for purified water
One spindle rack
49°C
Type 304 Stainless Steel
0psi
13L/Fill
61.2cm
69.6cm
50/60Hz
Videos