Labconco™ FlaskScrubber™ Glassware Washer

Provide thorough, efficient, and economical cleaning that meets demanding laboratory standards by outfitting your lab with a Labconco FlaskScrubber™ Glassware Washer.

Overview
Brand: Labconco™

Manufacturer Part Number: 4420421

UNSPSC: 41100000

Code: 04

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 15176244

Quantity Price
1 £ 10911.32 / Each
Estimated Shipment
24-05-2017
Add to basket


Description and Specification

Specification

Product Type Freestanding FlaskScrubber™
Min. Purified Water Pressure 0psi
Water Consumption 13L/Fill
Voltage 230V
Width (Metric) 61.5cm
Electrical Rating Domestic/international
Flow Rate 4.7L/min. for hot tap water, 3.4L/min. for purified water
Height (Metric) 86.9 to 91.9cm
Material Type 304 Stainless Steel
Max. Pressure 20 to 120psi for hot tap water pressure at washer
Weight (Metric) Shipping 108kg
For Use With (Application) Ideal for college and university, government, pharmaceutical and industrial labs or any facility utilizing reusable glassware
Inlet Water Temperature (Metric) Recommended 60°C
Certifications/Compliance UL 61010-1, CAN CSA C22.2 No. 61010.1, ETL, CE
Electrical Requirements 230V 50/60Hz
Inlet Water Temperature (Metric) Max. 93°C
Inlet Water Temperature (Metric) Min. 49°C
Amps 12A
Depth (Metric) 69.9cm
Includes One spindle rack
Hertz 50/60Hz