Labconco™ FlaskScrubber™ Glassware Holders


Overview
Brand: Labconco™

Manufacturer Part Number: 4424800/P

Glassware holder 152mm high Labconco

UNSPSC: 41120000

Code: 03

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 15199685

Quantity Price
1 £ 73.31 / Each
Estimated Shipment
14-03-2017
Add to basket


Description and Specification

Specification

Coating Vinyl
For Use With (Equipment) FlaskScrubber™, SteamScrubber™ glassware washer
Material Type 304 Stainless Steel
Height (Metric) 15.2cm
Type Glassware Holder
Weight (Metric) Shipping 0.18kg
Color Gray
Capacity 1 erlenmeyer flask or wide mouth beaker
Quantity Each
For Use With (Application) Used to grip glassware over spindles