Learn More
Labconco Digital Electronic Vacuum Gauge
The Dry Ice Benchtop Freeze Dryer or other freeze dryers may use the Digital Electronic Vacuum Gauge as an accessory.
Brand: Labconco 7395001
Code : 50
Additional Details : Weight : 2.27000kg
Description
Digital Electronic Vacuum Gauges provide an LCD display of vacuum measurement in mBar, PA or Torr. Range is 0.02 mBar to 5 mBar. Stainless steel casing. Includes a cord with 3/8 ”to 1/2 ”OD adapter for connection to either vacuum tubing or a valve on a drying chamber. All FreeZone Freeze Dryers include a digital vacuum gauge. The Dry Ice Benchtop Freeze Dryer or other freeze dryers may use the Digital Electronic Vacuum Gauge as an accessory.
Specifications
12.7 mm | |
10.0 lb. | |
230 V |
Digital Vacuum Gauge | |
4.5 kg | |
Stainless Steel |