Labconco™ Console FreeZone™ Freeze-Dry Systems: 12L

Freestanding models available in several system configurations and collector capacities to meet sample load requirements

Overview
Brand: Labconco™

Manufacturer Part Number: 7754061

UNSPSC: 41104701

Code: 50

Additional Details:
Additional Details: Weight: 125.00000kg



Requires: Drying chambers or other drying accessories, vacuum pumps and glassware. All models except 4.5L models require drying accessories (4.5L models come with permanently installed 10-port stainless-steel drying chamber for bulk sample connection.)

Product Code. 12713045

Quantity Price
1 £ 15969.619999999999 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Horsepower 1hp
Temperature Range (Metric) -50°C
Width (Metric) Exterior 81cm
Shipping Weight (Metric) 349kg
Material PTFE Coated Collector Chamber
Voltage 220/240V
Electrical Requirements 220/240V 50Hz
Includes PTFE-coated Collector Chamber
Product Type Console Freeze-Dry System
Height (Metric) Exterior 92cm
Length (Metric) Exterior 71cm
Dimensions (L x W x H) Exterior 28 x 31.875 x 36.25 in. (71 x 81 x 92cm)
Sublimation Rate ≤8L
Capacity (Metric) 12L
Hertz 50Hz
Documentation