missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Clear Drying Chambers for FreeZone™ Freeze-Dry Systems

For visible bulk drying

Brand:  Labconco™ 7867000

UNSPSC : 41104704

Code : 50

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10052603

  • £2023.19 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications Description & Specifications

Specifications

Clear
For visible bulk drying
33.95cm
Drying Chamber
4.5kg
41.45cm
For 6, 12, and 18l freezone™ freeze dry systems
Acrylic top and bottom lids, gaskets, vacuum break valve, and electrical pass-through for transformer cords, valves aluminum lid with eight valves
Large
Documentation