missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Benchtop FreeZone™ Freeze-Dry Systems: 4.5L Capacity

With small footprint and four feet, these smaller capacity models fit easily on benchtop and are ideal for light and moderate loads

Brand:  Labconco™ 7750060

Code : 50

Additional Details : Weight : 46.00000kg

 View more versions of this product

Product Code. 12743025

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Requires : Drying chambers or other drying accessories, vacuum pumps and glassware. All models except 4.5L models require drying accessories (4.5L models come with permanently installed 10-port stainless-steel drying chamber for bulk sample connection.)

Specifications

Specifications

4.5L
220/240V 50Hz
50Hz
Stainless-steel
>2L
44kg
220/240V
18.5 x 18 x 22.5 in. (47 x 45.7 x 57.2cm)
57.2cm
47cm
Benchtop
45.7cm
-50°C
Videos
Documentation