missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ L-Tech Laboratory PU High Chair
Laboratory high chair is fully adjustable with an adjustable foot ring.
£555.73 - £561.91
Specifications
Adjustable | Yes |
---|---|
Autoclavable | Not Autoclavable |
Back Style | Ergonomic |
Finish | PU |
Frame Material | Steel |
Product Code | Brand | With Tilt | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | With Tilt | Price | Quantity & Availability | |||||
16523934
|
Techsit™
TS8331/BL |
No |
£561.91
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
16533934
|
Techsit™
TS8331/ST |
Yes |
£555.73
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Description
- PU high chair with adjustable foot ring
- Hard wearing, easy-to-clean PU seat and back
- Fully adjustable seat height, back height, and back rake
- Ergonomically designed and contoured seat and back
- Cleanroom Class 5 suitable
Specifications
Yes | |
Ergonomic | |
Steel | |
150 kg | |
5 Year | |
490 mm | |
Yes | |
Yes | |
Laboratory Seat | |
Polyurethane |
Not Autoclavable | |
PU | |
Gas Lift | |
High Bench Height | |
16 kg | |
No | |
No | |
Yes | |
Black |