missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ L-Tech Laboratory Low Stool
Laboratory low stool on casters is constructed of black antimicrobial vinyl.
Brand: Techsit™ TS8340B
Additional Details : Weight : 8.00000kg
Description
- Vinyl low stool on casters
- Black Antimicrobial Vinyl that is easy to clean
- Fully adjustable seat height
- Cleanroom Class 7 suitable
Specifications
No | |
Stool | |
Yes | |
No | |
No | |
No | |
Vinyl | |
Not Autoclavable | |
Steel | |
Black | |
Stool |
5 Year | |
Gas Lift | |
400 mm | |
Yes | |
10 kg | |
420 to 530 mm | |
150 kg | |
Vinyl | |
No | |
Vinyl |