missing translation for 'onlineSavingsMsg'
Learn More

IKA™ KS 4000 i Incubator Shakers

Brand:  IKA™ 3510000

Code : X2

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10532724

  • POA / Each

This item cannot be ordered online because the price is subject to change. Please contact our Product Support team on 01509 555500 for assistance.
View alternative products »


Description

Description

  • Integrated PID temperature control (use of two PT 1000 temperature sensors)
  • Junction box in the workspace for connection of an additional temperature sensor e.g. PT 1000.60
  • Electronic temperature and speed control
  • Optional built-in cooler for connection to an external cooling unit e.g. KV 600
  • Unit switches off automatically if disturbed
  • Unit stops automatically when hood is lifted
  • Collecting tray with drain hose on rear of unit
  • Simple operation
  • All functions can be controlled and documented with labworldsoft
  • Attachments are not included in delivery, please order separately
Specifications

Specifications

IP 30 DIN EN 60529
24Months
80%
10 to 500rpm
1120w
Yes
750mm
525mm
90L
580mm
RS-232
Incubator Shaker
50/60Hz
KS 4000 i control
5 to 80°C
230/115/100V
IP 30 DIN EN 60529
LED
10 to 500rpm
50kg
230/115/100V, 50/60Hz, 1120w
Videos
View accessory products