missing translation for 'onlineSavingsMsg'
Learn More

IKA™ KS 3000 i Incubator Shakers

Brand:  IKA™ 0003940102


Code : 50

Additional Details : Weight : 37.00000kg

 View more versions of this product

Product Code. 13531910

  • £6680.00 / Each
Estimated Shipment: 30-07-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

10 to 500 rpm
230 V
Incubator Shaker
50/60 Hz
430 mm
37 kg
LED
230 V, 50/60 Hz
5°C to 80°C
IP 30 DIN EN 60529
695 mm
465 mm
KS 3000 i control
With Built-In Cooling Coil
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers