missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Replacement PTFE/Silicone Septa
For Kontes brand threaded NMR tubes K897635-0800 and K897735-1300, and open-top caps.
Brand: DWK Life Sciences 774161-0924
Code : NEW
Additional Details : Weight : 0.02400kg
Description
- Excellent for use with open-top caps to access container contents with a syringe
- Highly chemically resistant PTFE facing maintains integrity of contents
- Silicone rubber backing allows repeated puncturing through the seal
- Resists coring
- Autoclavable
- Recommended for use in all autosamplers using screw thread vials
Specifications
Septa | |
Highly chemically resistant PTFE facing maintains integrity of contents, silicone rubber backing allows repeated puncturing through the seal | |
Kontes™ K8976350800 and K897735130 Threaded NMR Tubes and 24 mm Threaded Open Top Cap, All autosamplers using screw thread vials |
PTFE Silicone Rubber | |
0.010 in. (PTFE), 0.090 in. (Silicon Rubber) |