missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ NMR Septum Sample Tube Caps
For 5mm, 7mm and 10mm NMR Tubes
Brand: DWK Life Sciences 897098-0005
Code : A0
Additional Details : Weight : 0.80000kg
Description
For 5mm, 7mm and 10mm NMR Tubes
Soft, natural rubber allows easy penetration with a syringe needle
- Dual seal, inside tube and outer sleeve
- Ideal for thin wall tubes
- Provides penetration point for syringe or cannulation additions
- Useful as a closure or for sample outgassing
Specifications
Septa | |
Red | |
5 mm Thin-walled NMR Sample Tube |
Rubber | |
Provides penetration point for syringe or cannulation additions and useful as a closure or for sample outgassing |