missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KIMAX™ Reusable Threaded Centrifuge Tubes
Heavy wall withstands high centrifuge speeds
POA
Specifications
Certifications/Compliance | USP, ASTM E 438 |
---|---|
Material | Borosilicate Glass |
For Use With | Useful in separating neutralized sediment for culturing from specimens of sputum in clinical work and microbiological applications |
Liner Material | Rubber |
Thread Size | 24-410 |
Description
Heavy wall withstands high centrifuge speeds
Ideal for separating neutralized sediment for culturing, from specimens of sputum in clinical work and microbiological applications.
- Marking spot is sandblasted
- Caps are not attached
- Supplied with autoclavable caps with rubber liners
- GPI thread finish is 24mm-410
Specifications
USP, ASTM E 438 | |
Useful in separating neutralized sediment for culturing from specimens of sputum in clinical work and microbiological applications | |
24-410 | |
Round | |
Marking Spot | |
Centrifuge Tube |
Borosilicate Glass | |
Rubber | |
Autoclavable | |
Round | |
29 mm | |
3550 x g |