missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Heavy Wall Filtering Flask

Provides mechanical strength under vacuum application

Brand:  DWK Life Sciences 617500-0003

Code : NEW

Additional Details : Weight : 0.04000kg

 View more versions of this product

Product Code. 15374626

  • £109.00 / Each
Estimated Shipment: 22-10-2024
to see stock.
Add to basket

Description

Description

  • Outer joint: 24/40
  • Serrated hose connection: No. 2

Specifications

Specifications

3.34 in.
250 mL
7.48 in.
85 mm
0.93 cm
Borosilicate Glass
19 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers