missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Airless-Ware Glass Plug Gas Inlet Adapter
Inlet Adapter for Vacuum and AIRLESS-WARE™, with a choice of 14/20 or 24/40 standard taper joints.
£111.18
Specifications
Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
---|---|
Includes | Patented 809000 pressure/vacuum retainer |
Material | Borosilicate Glass |
Width (English) | 2.36 in. |
Width (Metric) | 60mm |
Product Code | Brand | Standard Taper Joint No. | Height (English) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No. | Height (English) | Height (Metric) | Price | Quantity & Availability | |||
15253886
|
DWK Life Sciences
211300-1420 |
14/20 Inner | 3.85 in. | 98mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Inner Standard Taper joints
- 211300 series has a glass plug
- Manufactured from 33 expansion, low extractable borosilicate glass
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
USP Type I, ASTM E438, Type I, Class A | |
Borosilicate Glass | |
60mm |
Patented 809000 pressure/vacuum retainer | |
2.36 in. |