missing translation for 'onlineSavingsMsg'
Learn More

KNF Neuberger LIQUIPORT™ NF100 and NF1.100 Series Diaphragm Liquid Pump

Chemically resistant liquid transfer diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate with LED indicator. For convenient transfer and dosing of neutral or corrosive liquids. Option for analog and impulse control (RC).

Brand:  KNF Neuberger 153696/153257

Code : 50

Additional Details : Weight : 1.20000kg

Product Code. 10552453

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Flow rate of 0.2 to 1.3 L/min.

Pumps are self-priming, maintenance-free and will operate dry indefinitely without damage. Select the best pump based on the desired flow rate, maximum outlet pressure and the wetted materials.

  • Premium corrosion resistance
  • Manual front-panel flow rate control
  • Pressure limit protection
  • No metal wetted parts to corrode
  • Reliable splash-proof housing
  • Models are offered with either PP, PVDF or PTFE pump head material depending on the liquid being transferred
  • All models feature PTFE diaphragms and FFPM valves

NF100 has a maximum pressure of 1 bar and NF1.100 has a maximum pressure of 4 bar.

  • Three considerations for any liquid diaphragm application:
    • The inlet of pump should not be lower than the level of liquid being transferred
    • An inlet filter is required if media contains particulates or fibers larger than 50 microns
    • Pulsation varies between specific pump models

Order Info

For 100/230 V, 50/60 Hz.

Specifications

Specifications

100/230 V, 50/60 Hz
PP Head
0.2 to 1.3 L/min.
Diaphragm Vacuum Pump
1 bar
99 x 177 x 130 mm (3.9 x 7.0 x 5.1 in.)
NF100KT.18S
50/60 Hz
IP65
100/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers