missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ KLEENGUARD™ G20 Nitrile Gloves
Kimberly-Clark™ KLEENGUARD™ G20 Nitrile Gloves are an ambidextrous glove that provides protection against chemical splash in a wide range of applications.
£264.00
Specifications
Classification | PPE Category III |
---|---|
Color Code | Atlantic Green |
Finger Style | Textured |
For Use With (Application) | Ideal for providing PPE category 3 protection against chemical splash |
Glove Cuff Style | Beaded/Rolled |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12658845
|
Kimberly-Clark™
90093 |
Large |
£264.00
Pack of 2500 |
Estimated Shipment 13-05-2021 |
Please sign in to purchase this item. Need a web account? Register with us today! |
12638845
|
Kimberly-Clark™
90091 |
Small |
£264.00
Pack of 2500 |
Estimated Shipment 10-05-2021 |
Please sign in to purchase this item. Need a web account? Register with us today! |
12638835
|
Kimberly-Clark™
90094 |
X-Large |
£264.00
Pack of 2250 |
10-05-2021 |
12628845
|
Kimberly-Clark™
90090 |
X-Small |
£264.00
Pack of 2500 |
10-05-2021 |
12648845
|
Kimberly-Clark™
90092 |
Medium |
£264.00
Pack of 2500 |
Estimated Shipment 10-05-2021 |
Please sign in to purchase this item. Need a web account? Register with us today! |
Description
- PPE Category 3 protection
- For increased protection against chemical splashes of several chemicals.
- Provides exceptional touch sensitivity and textured fingertips to improve grip and the handling of small objects
- AQL 0.65 for pinholes guarantees quality of production process, waste reduction and better protection
- Independently accredited
- Suitable for food handling
- Beaded cuff for added strength and ease of donning
- Latex Free
- Powder free minimises srying effects of pwder and skin allergies
- Ambidextrous
- Portable dispenser box for mobility and easy access
Specifications
PPE Category III | |
Textured | |
Beaded/Rolled | |
G20 |
Atlantic Green | |
Ideal for providing PPE category 3 protection against chemical splash | |
Gloves | |
0.06 mm |