Learn More
Kimberly-Clark™ KLEENGUARD™ A10 Light Duty Coveralls with Hood
Offering CE Simple (minimal risk) protection for the user engaged in light duty tasks and basic contamination control. Kimberly-Clark™ KLEENGUARD™ A10 Light Duty Coveralls with Hood are manufactured from spunbond polypropylene material.
Brand: Kimberly-Clark™ 95660
Code : NEW
Additional Details : Weight : 5.38560kg
Description
- Silicone-free and individually packed
- Reduces the risk of heat stress
- Easy fastening snap front
- Triple-stitched seams to help protect against tearing
- Offers complete freedom of movement with comfortable body design and elasticated cuffs, ankles and waist
Specifications
Elastic | |
Sterile | |
Blue | |
Yes | |
400 mm | |
400 mm | |
X-Large |
Polypropylene | |
Elastic | |
Elastic | |
General maintenance, contract cleaning and construction utility areas | |
Yes | |
Stitched | |
300 mm |