missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ KleenGuard™ A50 Breathable Splash and Particle Protection Hooded Coveralls, Blue
308.75 GBP valid until 2024-12-31
Use promo code "21990" to get your promotional price.
Use promo code "21990" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Blue, limited life hooded coverall
- Supplied in packs of 25
- Provides PPE Category III protection
- Storm flap and hood designed for easier taping to a respirator
- Provides anti-static and general protection against water-based or chemical splashes, liquids, and dust particles
- Durable SMS fabric with additional treatment for increased protection
- Available in sizes Small through 3X-Large
Specifications
Product Type | A50 Breathable Particle and Splash Protection Coveralls |
Size | Medium |
Gender | Unisex |
Material | SMS |
Color | Blue |
Closure Type | 2-way Zipper |
Seam Type | Stitched |
Protection Class | A50 PPE Category III |
Length (English) | 23.4 in. |
Length (Metric) | 60 cm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'