missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ KleenGuard™ A50 Breathable Splash and Particle Protection Hooded Coveralls

Short-life, breathable hooded coveralls with storm flap for respirator. Kimberly-Clark™ KleenGuard™ A50 Breathable Splash and Particle Protection Hooded Coveralls, White are specially designed for comfort, safety and strength.

Brand:  Kimberly-Clark Professional™ 96860

169.05 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.



Code : 94

Additional Details : Weight : 6.76000kg

 View more versions of this product

Product Code. 11760684

  • £242.00 / Pack of 20
Estimated Shipment: 11-07-2024
to see stock.
Add to basket

Description

Description

  • White, limited life hooded coverall
  • Supplied in packs of 25
  • Provides PPE Category III protection
  • Storm flap and hood designed for easier taping to a respirator
  • Provides anti-static and general protection against water-based or chemical splashes, liquids, and dust particles
  • Durable SMS fabric with additional treatment for increased protection
  • Available in sizes Small through 3X-Large
Specifications

Specifications

A50 Breathable Particle and Splash Protection Coveralls
Unisex
White
Stitched
23.4 in.
12.683 lb.
3X-Large
SMS
2-way Zipper
A50 PPE Category III
60 cm
5.765 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers