Learn More
Kimberly-Clark™ KLEENGUARD™ A50 Breathable Splash and Particle Protection Hooded Coveralls, Blue
Short-life, breathable hooded coveralls with storm flap for respirator. Kimberly-Clark™ KLEENGUARD™ A50 Breathable Splash and Particle Protection Hooded Coveralls, Blue are specially designed for comfort, safety and strength.
Brand: Kimberly-Clark™ 96920
Code : 94
Additional Details : Weight : 0.01000kg
Description
- Blue, limited life hooded coverall
- Supplied in packs of 25
- Provides PPE Category III protection
- Storm flap and hood designed for easier taping to a respirator
- Provides anti-static and general protection against water-based or chemical splashes, liquids, and dust particles
- Durable SMS fabric with additional treatment for increased protection
- Available in sizes Small through 3X-Large
Specifications
2-way Zipper | |
A50 Breathable Splash & Particle Protection Coverall | |
Blue | |
60 cm | |
Stitched | |
13.552 lb. |
SMS | |
A50 PPE Category III | |
Unisex | |
23.4 in. | |
3X-Large | |
6.16 kg |