Learn More
Kimberly-Clark Professional™ KleenGuard™ A50 Breathable Splash and Particle Protection Hooded Coveralls
Short-life, breathable hooded coveralls with storm flap for respirator. Kimberly-Clark™ KleenGuard™ A50 Breathable Splash and Particle Protection Hooded Coveralls, White are specially designed for comfort, safety and strength.
Brand: Kimberly-Clark Professional™ 96830
Code : 94
Additional Details : Weight : 0.01000kg
Description
- White, limited life hooded coverall
- Supplied in packs of 25
- Provides PPE Category III protection
- Storm flap and hood designed for easier taping to a respirator
- Provides anti-static and general protection against water-based or chemical splashes, liquids, and dust particles
- Durable SMS fabric with additional treatment for increased protection
- Available in sizes Small through 3X-Large
Specifications
A50 Breathable Particle and Splash Protection Coveralls | |
Unisex | |
White | |
Stitched | |
23.4 in. | |
13.057 lb. |
Large | |
SMS | |
2-way Zipper | |
A50 PPE Category III | |
60 cm | |
5.935 kg |